Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame accessories
Flame accessories
Hoses
ESAB SPLATTER PROTECTION 0458471003
ESAB SPLATTER PROTECTION 0458471003
Hoses Esab
References
esab:
0458471003
rubix:
80373441
ean:
7330725007989
Product details
Technical specifications
Product details : ESAB SPLATTER PROTECTION 0458471003
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.27
excl. VAT
/
Each
£
8.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARWELD 764120 10MM HOSE SET 20M 3/8 HCV OXY/PROP
GISS 858529 RUBBER GAS HOSE DIAM.6,3X12 25M
PARWELD TEFLON LINER B2513-30 1.0-1.2MM X 3M
GISS 858533 RUBBER GAS HOSE DIAMETER MM 6,3 X 12 20M
4M FITTED LPG HOSE 3/8 LH BOTH ENDS
GISS 858523 RUBBER GAS HOSE DIAM.6,3X12 20M RED
PARWELD PLAIN LINER 1.2MM X 4M B5033-40
GISS 858535 RUBBER GAS HOSE DIAMETER MM 8 X 16 20M
PARWELD 764610 6MM HOSE SET 10M 1/4 HCV OXY/PROP
PARWELD 761020 WELDING HOSE SET 10MM 3/8 C/VALVE 20M
SINGLE OXYGEN HOSE 10MM X 10M 3/8 FITTINGS
GISS 858494 OXYGENE / ACETYLENE RUBBER HOSES SINGLE DIA MM 6,3 X 12
PARWELD 764105 10MM HOSE SET 5M 3/8 HCV OXY/PROP
PARWELD LHCA90 CYLINDER ADAPTOR LH
PARWELD RHCA90 CYLINDER ADAPTOR RH