GISS 858533 RUBBER GAS HOSE DIAMETER MM 6,3 X 12 20M
Rubber gas pipe
See technical informationSee documentsReferences
Spartex:858533
Rubix:217A2335
EAN:3660338151521



Documents
Product details : GISS 858533 RUBBER GAS HOSE DIAMETER MM 6,3 X 12 20M
Complies with the EN559 Standard (the date shown on the hose is the date of manufacture)
Technical specifications
Attributes
| Type | twin welding hose |
|---|---|
| Diameter | 6.3 mm |
| Gas | propane |
| Colour | orange |
| Service pressure | 10 bar |
| Length | 20 m |
Show UNSPSC/ECL@SS
£ 2.69 excl. VAT
/ Each
£ 3.23 incl. VAT
- Usually arrives within 14 working days
