References
Spartex:858529
Rubix:217A2333
EAN:3660338151507

Documents
Product details : GISS 858529 RUBBER GAS HOSE DIAM.6,3X12 25M
Complies with the EN559 Standard (the date shown on the hose is the date of manufacture)
Technical specifications
Attributes
| Type | twin welding hose |
|---|---|
| Diameter | 6.3 mm |
| Gas | oxygen |
| Colour | blue |
| Service pressure | 10 bar |
| Length | 25 m |
Show UNSPSC/ECL@SS
£ 3.37 excl. VAT
/ Each
£ 4.04 incl. VAT
- In stock: Next day delivery
