ESAB 61303230T0 3.2MM OK61.30 1.7KG 5.1 KILOGRAMS
Esab Stainless Steel Electrodes
See technical informationSee documentsReferences
Esab:61303230T0
Rubix:80989736
EAN:7330129234066




Documents
Product details : ESAB 61303230T0 3.2MM OK61.30 1.7KG 5.1 KILOGRAMS
General-purpose electrode for welding products operating at temperatures up to 450 ° C from corrosion-resistant chromium-nickel steels of grades 03X18H10, 08X18H10T, AISI 304L, 321, 347 and the like, when stringent requirements for resistance to intergranular corrosion are imposed on the weld metal. The electrode is characterized by excellent welding and technological properties, a minimum amount of spatter and excellent separability of slag. The content of the ferritic phase in the deposited metal in the initial state after welding is 1.5 ... 6% (FN 3-10)
Strengths
It is easily ignited (including repeatedly)
Gives a good formation of a seam
When welding, the slag is self-detached
Provides resistance to intergranular corrosion
Heat resistance - up to 450 ° С
Gives a good formation of a seam
When welding, the slag is self-detached
Provides resistance to intergranular corrosion
Heat resistance - up to 450 ° С
Technical specifications
Attributes
| Diameter | 3.2 mm |
|---|---|
| Packaging | 1.7 kg |
| Length | 350 mm |
| Number of electrodes | 47 |
Show UNSPSC/ECL@SS
£ 867.44 excl. VAT
/ Each
£ 1,040.93 incl. VAT
- Usually arrives within 14 working days
