References
Esab:61302520L0
Rubix:80023960
EAN:7330129234042


Technical specifications
| Diameter | 2.5 mm |
|---|---|
| Standard | EN ISO 3581-A: E 19 9 L R 1 2;SFA/AWS A5.4: E308L-17;CSA W48: E308L-17;MATERIAL NUMBER: 1.4316;CE EN 13479;CWB CSA W48: E308L-17;DB 30.039.02;DNV-GL VL 308 L;SEPROZ UNA 272580;VDT▄V 00792 |
Documents
Product details : ESAB 61302520L0 ELECTRODE 2.5MM E308L-17 61.30X300MM
Extra-low carbon stainless steel electrode for welding steels of the 19 Cr 10 Ni-type. Also suitable for welding stabilized stainless steels of similar composition when the working temperature is maximum 350°C.
Technical specifications
Attributes
| Diameter | 2.5 mm |
|---|---|
| Standard | EN ISO 3581-A: E 19 9 L R 1 2;SFA/AWS A5.4: E308L-17;CSA W48: E308L-17;MATERIAL NUMBER: 1.4316;CE EN 13479;CWB CSA W48: E308L-17;DB 30.039.02;DNV-GL VL 308 L;SEPROZ UNA 272580;VDT▄V 00792 |
| Length | 300 mm |
Show UNSPSC/ECL@SS
£ 116.74 excl. VAT
/ Each
£ 140.09 incl. VAT
- Usually arrives within 14 working days