SPARTEX 853737 HARD FACING ELECTRODE DIM 3.2 X 350 CASE 19
Hardfacing electrode
See technical informationSee documentsReferences
Spartex:853737
Rubix:217A2387
EAN:3660338097584


Technical specifications
| Diameter | 3.2 mm |
|---|---|
| Packaging | 1 kg |
| Standard | DIN 8555 : E10-UM-60-GRPZ |
Documents
Product details : SPARTEX 853737 HARD FACING ELECTRODE DIM 3.2 X 350 CASE 19
High-efficiency hardfacing Electrode (160%). Mineral abrasion resistant carbide based coating combined with impact resistance. High hardness
.
(63 HRC excluding dilution). Deposit can only be machined with a grinding wheel. Reloading is possible in 1-2 or 3 passes. Very nice appearance of the cord. .
Priming Voltage: =- ~50 V. .
APPLICATIONS .
Press, spines, excavator teeth, crushers, extrusion screws, toothed crowns, cutting tool...
(63 HRC excluding dilution). Deposit can only be machined with a grinding wheel. Reloading is possible in 1-2 or 3 passes. Very nice appearance of the cord. .
Priming Voltage: =- ~50 V. .
APPLICATIONS .
Press, spines, excavator teeth, crushers, extrusion screws, toothed crowns, cutting tool...
Technical specifications
Attributes
| Diameter | 3.2 mm |
|---|---|
| Packaging | 1 kg |
| Standard | DIN 8555 : E10-UM-60-GRPZ |
| Length | 350 mm |
| Number of electrodes | 19 |
Show UNSPSC/ECL@SS
£ 36.26 excl. VAT
/ Each
£ 43.51 incl. VAT
- Usually arrives within 14 working days