FESTO 19528 BARBED BULKHEAD CONNECTOR SCN-PK-2


Barbed Bulkhead Connector

References
festo:SCN-PK-2
rubix:122A9558
manufacturer :19528
ean:4052568022600
SCN-PK-2 Barbed bulkhead connector
brand logo
Technical specifications
Materialaluminium (housing);steel (nut)
See all Specifications

Product details : FESTO 19528 BARBED BULKHEAD CONNECTOR SCN-PK-2


Barbed bulkhead connector SCN-PK-2 For plastic tubing PAN, PUN, PL, PP, PU. Nominal size=1,5 mm, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Ambient temperature=0 - 60 °C

Technical specifications


Attributes
Logistic Weight1,34 g
Materialaluminium (housing);steel (nut)
Connection 22
Show UNSPSC/ECL@SS
£ 68.20 excl. VAT
/ 10 pieces
£ 81.84 incl. VAT
  • Delivery usually within ( 11 ) days