References
SMC:KCL06-99
Rubix:124A3512

Technical specifications
| Material | brass (c3604, chemically nickel-plated) and pbt |
|---|---|
| Connection 1 | r(pt)-außengewinde |
Product details : SMC KCL06-99 FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø6
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x43x13 mm |
|---|---|
| Logistic Weight | 8 g |
| Material | brass (c3604, chemically nickel-plated) and pbt |
| Connection 1 | r(pt)-außengewinde |
| Profile | elbow push-in connector |
| Connection 2 | 6 |
| Type | elbow push-in connector without check valve (self-sealing) |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 70.40 excl. VAT
/ 10 pieces
£ 84.48 incl. VAT
- Delivery usually within ( 4 ) days