Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Electrical connector technology
Accessory for electric fitting system
FESTO 533600 HANDLING MODULE
FESTO 533600 HANDLING MODULE
Accessory for electric fitting system Festo
References
festo:
HSP-12-AP-SD
rubix:
391A2617
manufacturer :
533600
ean:
4052568167554
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 533600 HANDLING MODULE
handling Module HSP-12-AP-SD with semi-rotary drive and protective cover. Size=12, Y stroke=52 - 68 mm, Z stroke=20 - 30 mm, Z stroke, working stroke=15 mm, Cushioning=(* CC: Shock absorber at both ends, * Soft characteristic)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,620.56
excl. VAT
/
Each
£
4,344.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AVENTICS 1834484260
FESTO 18625 CONNECTING CABLE KMP3-25P-16-10
FESTO 178455 CLAMPING CARTRIDGE KP-10-350
FESTO 533193 CONNECTING CABLE VMPA-KMS1-24-5
BURKERT 142693 PLUG CONNECTION 32MM INPUT
FESTO 550482 PLUG SOCKET WITH CABLE KMYZ-4-5,0-B-EX
FESTO 566895 INSTALLATION KIT
FESTO 178456 CLAMPING CARTRIDGE KP-12-600
FESTO 540233 HANDLING MODULE
FESTO 540223 HANDLING MODULE
AVENTICS 1834484109
FESTO 5105618 MOTOR CABLE
FESTO 8066685 CONNECTING CABLE NEBB-M12W5-P-2.5-LE5
CENTAUR ASB 1 1 GANG 32MM OUTLET BOX
FESTO 560427 CONNECTING CABLE