FESTO 7560 MULTI-PLUG KSV-32-B


KSV Multi-plug

References
festo:KSV-32-B
rubix:108A0877
manufacturer :7560
ean:4052568111113
KSV-32-B Multi-plug
brand logo
Technical specifications
TypeKSV Multi-plug
See all Specifications

Product details : FESTO 7560 MULTI-PLUG KSV-32-B


Multi-plug KSV-32-B Nominal size=4 mm, Operating pressure=-0,95 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2

Technical specifications


Attributes
Logistic Weight260Ā g
TypeKSV Multi-plug
Show UNSPSC/ECL@SS
Ā£ 130.09 excl. VAT
/ Each
Ā£ 156.11 incl. VAT
  • Delivery usually within ( 11 ) days