FESTO 560414 CONNECTING CABLE


Accessory for electric fitting system Festo

References
festo:VMPAL-KMSK-S-SD25-IP67-5
rubix:391A8466
manufacturer :560414
ean:4052568207236

Product details : FESTO 560414 CONNECTING CABLE


Connecting cable VMPAL-KMSK-S-SD25-IP67-5 Cable attribute=Suitable for chain link trunking, Protection class=(* IP67, * to IEC 60529), Ambient temperature with flexible cable installation=-5 - 80 °C, Min. cable bending radius=63 mm, Electrical Connection=Cable with plug

Technical specifications


Attributes
Logistic Weight1052,5 g
Show UNSPSC/ECL@SS
£ 126.43 excl. VAT
/ Each
£ 151.72 incl. VAT
  • Usually arrives within 14 working days