FESTO 178468 CLAMPING UNIT KPE-20


KPE clamping attachment

References
festo:KPE-20
rubix:132A2101
manufacturer :178468
ean:4052568014360
KPE-20 Clamping unit
brand logo
Technical specifications
TypeClamping attachment KPE
See all Specifications

Product details : FESTO 178468 CLAMPING UNIT KPE-20


Clamping unit KPE-20 Assembly Position=Any, Type of clamping with direction of action=(* at both ends, * Clamping with spring, release with compressed Air), Design structure=Tilting disks, Variants=Single-ended piston rod, Operating pressure=<= 10 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)216x108x203 mm
Logistic Weight917,3 g
TypeClamping attachment KPE
Show UNSPSC/ECL@SS
£ 869.77 excl. VAT
/ Each
£ 1,043.72 incl. VAT
  • Delivery usually within ( 2 ) days