Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Air dryers
FESTO 543674 MEMBRANE AIR DRYER
FESTO 543674 MEMBRANE AIR DRYER
Air dryers Festo
References
festo:
LDM1-1-D-MAXI-600
rubix:
391A2682
manufacturer :
543674
ean:
4052568182243
Technical specifications
Threading diameter (inch)
1
''
Min. service pressure
3
bar
Max. service pressure
12.5
bar
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 543674 MEMBRANE AIR DRYER
Membrane Air dryer LDM1-1-D-MAXI-600 For dry and clean compressed Air. Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Design structure=Membrane dryer, Operating pressure=3 - 12,5 bar
Technical specifications
Attributes
Threading diameter (inch)
1
''
Min. service pressure
3
bar
Max. service pressure
12.5
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,179.42
excl. VAT
/
Each
£
3,815.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC IDFA15E1-23-K REFRIGERATED AIR DRYER
SMC IDFA11E-23 AIR DRYER
SMC IDG5-F01 MEMBRANE AIR DRYER
FESTO 543652 MEMBRANE AIR DRYER
SMC HRS050-W-20-M THERMO CHILLER
SMC IDFA3E-23 REFRIGERATED DRYER
SMC IDG-EL50A MEMBRANE ASSEMBLY
SMC IDFA15E1-23-V
SMC HRS024-AF-20 THERMO CHILLER 2100W
SMC IDFA22E-23-V REFRIGERATED AIR DRYER
FESTO 543662 MEMBRANE AIR DRYER
SMC IDG100-F04 AIR DRYER
SMC HRS024-WF-20 THERMO CHILLER
SMC IDG-EL10 MEMBRANE ELEMENT
SMC IDFA60-23-V