FESTO 537713 RETRO-REFLECTIVE SENSOR SOEG-RSP-M18-NS-K-2L

SOEG Optoelectric sensor

See technical informationSee documents
References
Festo:SOEG-RSP-M18-NS-K-2L
Rubix:129A8016
Manufacturer :537713
EAN:4052568088804
SOEG-RSP-M18-NS-K-2L Retro-reflective sensor
Technical specifications
Documents

Product details : FESTO 537713 RETRO-REFLECTIVE SENSOR SOEG-RSP-M18-NS-K-2L


Retro-reflective sensor SOEG-RSP-M18-NS-K-2L With polarised light, round design Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* C-Tick, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE

Technical specifications


Attributes
Logistic Weight144,6 g
Typesoeg-rsp
Min. temperature-25 °C
Max. temperature55 °C
Min. tension10 V
Max. tension36 V
Show UNSPSC/ECL@SS
£ 83.00 excl. VAT
/ Each
£ 99.60 incl. VAT
  • Delivery usually within ( 11 ) days