FESTO 562563 HANDLING MODULE


Accessory for electric fitting system Festo

References
festo:HSW-12-AP-SD-AW
rubix:391A2649
manufacturer :562563
ean:4052568209117

Product details : FESTO 562563 HANDLING MODULE


handling Module HSW-12-AP-SD-AW Pick and Place for rePositioning parts at an angle of 90°, with protective cover and additional rest Position. Working stroke=15 - 25 mm, Size=12, Max. linear stroke at 90° swivel angle=142/142 mm, Maximum Z-stroke, wait Position=15 mm, Z stroke=80 - 100 mm

Technical specifications


Attributes
No attributes to display for this product
£ 4,265.90 excl. VAT
/ Each
£ 5,119.08 incl. VAT
  • Usually arrives within 14 working days