FESTO 5085055 MOTOR CABLE


Pneumatic cylinders and actuators - Accessory Festo

References
festo:NEBM-S1G9-E-1.5-Q5-LE6
rubix:391A3933
manufacturer :1450368
ean:4052568106010
brand logo
brand logo
Technical specifications
Typemotor cable

Product details : FESTO 5085055 MOTOR CABLE


motor cable NEBM-S1G9-E-1.5-Q5-LE6 Suitable for Servo motor EMMS-ST-... Cable attribute=Suitable for chain link trunking, Operating voltage range DC=0 - 72 V, Protection class=IP65, Note on degree of protection=in assembled condition, Ambient temperature with flexible cable installation=-5 - 80 °C

Technical specifications


Attributes
Typemotor cable
Show UNSPSC/ECL@SS
£ 163.30 excl. VAT
/ Each
£ 195.96 incl. VAT
  • Usually arrives within 14 working days