FESTO 2734289 AXIAL KIT
Pneumatic cylinders and actuators - Accessory Festo
See technical informationSee documentsReferences
Festo:EAMM-A-D50-80P-S1
Rubix:390A9796
Manufacturer :2734289
EAN:4052568266042
Documents
Product details : FESTO 2734289 AXIAL KIT
axial kit EAMM-A-D50-80P-S1 Suitable for electric drives. Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP65, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 283.10 excl. VAT
/ Each
£ 339.72 incl. VAT
- Delivery usually within ( 10 ) days