PRAMET MILLING INSERT LNGX 120508SR-MM:M6330


Milling tool tip Pramet

References
pramet:LNGX 120508SR-MM:M6330
rubix:2591868
manufacturer :LNGX120508SRMMM6330
ean:3603603074590
brand logo
brand logo
Technical specifications
Plate typeLNGX 120508SR-MM
Nuance/shadeM6330

Product details : PRAMET MILLING INSERT LNGX 120508SR-MM:M6330


Double-sided milling insert LNGX 1205, rectangular for a maximum depth of cut of 9.0mm, with 0.8mm corner radius, an indexing accuracy according to ISO-tolerance class-G and MM geometry with rounded cutting edges and facet, M6330 PVD coated WC-Co carbide within ISO-grade range M20-M35 for machining of stainless-steel with shoulder mills SLN12

Technical specifications


Attributes
Plate typeLNGX 120508SR-MM
Nuance/shadeM6330
Show UNSPSC/ECL@SS
£ 157.84 excl. VAT
/ Each
£ 189.41 incl. VAT
  • Usually arrives within 14 working days