References
SKF:4912
Rubix:129A6826
Manufacturer :510016
EAN:0085311003278


Technical specifications
| Inner diameter | 12.7 mm |
|---|---|
| Outer diameter | 19.05 mm |
| Width | 3.18 mm |
Product details : SKF OIL SEAL 4912
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 2,2 g |
|---|---|
| Inner diameter | 12.7 mm |
| Outer diameter | 19.05 mm |
| Width | 3.18 mm |
| Material | nbr |
| Execution | outer metal-armature gasket without spring |
Show UNSPSC/ECL@SS
£ 6.22 excl. VAT
/ Each
£ 7.46 incl. VAT
- Delivery usually within ( 3 ) days