Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM16X24X4A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM16X24X4A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 16 x 24 x 4 A FKM 80 TLVU FNGS
rubix:
168A0769
manufacturer :
56750
Technical specifications
Inner diameter
16
mm
Outer diameter
24
mm
Width
4
mm
See all Specifications
Product details
Technical specifications
Product details : FPM16X24X4A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
3
g
Inner diameter
16
mm
Outer diameter
24
mm
Width
4
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.39
excl. VAT
/
Each
£
16.07
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SKF 22X35X7 HMSA10 V RADIAL SHAFT SEAL
DICHTOMATK SEAL TO DIN3760 R21 050,00X068,00X10,00 WA NBR
SIMRIT 40413418 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 014,00X022,00X07,00 WA NBR
NBR100X160X12A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK SEAL TO DIN3760 R23 065,00X090,00X13,00 WAS NBR
OIL SEALS METRIC NBR25X42X7A
SIMRIT 40413245 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 075,00X090,00X08,00 WA NBR
FPM22X30X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM25X62X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
NBR180X210X8.5 WASY WDR N.DIN NBR 67118713 FREUDENBERG SEAL
SIMRIT 40412980 FREUDENBERG SEAL
FPM90X120X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM55X80X8A METRIC ROTARY SHAFT SEAL VITON A (R21)