Deep groove ball bearing INA
Inner diameter | 40 mm |
---|---|
Outer diameter | 52 mm |
Width | 4 mm |
Logistic Weight | 24 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 52 mm |
Width | 4 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | FE |
Precision | G0 |
Usually arrives within 14 working days