Deep groove ball bearing PTN S6205-2RS, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:S6205-2RS
Rubix:251A5883
Manufacturer :894076
EAN:3660338465291



Documents
Product details : PTN S6205.2RS-PTN DEEP GROOVE BALL BEARING S6205-2RS
Stainless Steel round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
The PTN range of stainless steel bearings contains a FOOD SAFE GREASE - MOBIL GREASE FM 222or equivalent. NSF registered as H1 classified lubricants
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | stainless steel |
| Cage | steel |
| Limit speed | 6800 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 6700 N |
| Basic dynamic load, radial - Cr | 10200 N |
| Weight | 0.127 kg |
Show UNSPSC/ECL@SS
£ 91.20 excl. VAT
/ 10 pieces
£ 109.44 incl. VAT
- In stock: Next day delivery
