Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
High-pressure washers
Parts and accessories high-pressure washers
High-pressure washer pistol
EXTENDED EASY PRESS TRIGGER GUN PT/NO:-47755290
EXTENDED EASY PRESS TRIGGER GUN PT/NO:-47755290
High-pressure washer pistol Kärcher
References
kärcher:
47755290
rubix:
80046373
ean:
4039784147720
Product details
Technical specifications
Product details : EXTENDED EASY PRESS TRIGGER GUN PT/NO:-47755290
Technical specifications
Attributes
Logistics dimensions (L x W x H)
630
x
200
x
60
mm
Logistic Weight
1050
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
117.82
excl. VAT
/
Each
£
141.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SEALEY SCSG02 PRESSURE SOLVENT SPRAYER WITH VITON SEAL 1L
REDASHE HEAVY DUTY WATER TRIGGER GUN CGNBLUE
NILFISK ERGO 3000 SPRAY GUN NILFISK-106402190
KARCHER 4.118-005.0 SPARE TRIGGER GUN
KARCHER 4.775-463.0 LANCE MP47754630
Karcher47754660 Trigger
KARCHER 63900310 20M EXTENSION HOSE
KARCHER 6.110.045.0 HOSE ASSEMBLY DN10 22MPA 40M
KARCHER ROTATING NOZZLE 64159470
KARCHER 6.388-465.0 HOSE COUPLING GEKA
KARCHER 5.763-089.0 120MM DRAIN NOZZLE 57630890
KARCHER KARCHER 6.903-064.0 BRUSH STRIP SET
KARCHER 4.765-001.0 47650010 DIRT BLASTER PIPE CLEANING D21/040
NILFISK Z7 21033 BENT CONNECTION D40 INOX
3M 2NDGN15 ECONOMY SCRUBBING FLOOR PADS GRN 380MM PK5