Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
High-pressure washers
Parts and accessories high-pressure washers
Nozzle high-pressure washer
KARCHER 5.763-089.0 120MM DRAIN NOZZLE 57630890
KARCHER 5.763-089.0 120MM DRAIN NOZZLE 57630890
Nozzle high-pressure washer Kärcher
References
kärcher:
57630890
rubix:
182A5222
ean:
4039784639263
Technical specifications
Opening
120
mm
See all Specifications
Product details
Technical specifications
Product details : KARCHER 5.763-089.0 120MM DRAIN NOZZLE 57630890
Technical specifications
Attributes
Logistics dimensions (L x W x H)
45
x
22
x
20
mm
Logistic Weight
95
g
Opening
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.63
excl. VAT
/
Each
£
69.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KARCHER 64159460 DRAIN BLASTER HEAD
KARCHER 4.117-032.0 41170320 TRIPLE JET NOZZLE 038
KARCHER 5.763-019.0 16MM PIPE CLEANING NOZZLE
KARCHER 47670220 DIRT BLASTER NOZZLE 4.767-022.0
2.883-927.0 KARCHER NOZZLE
KARCHER 6.905-817.0 CREVICE NOZZLE DN40
KARCHER ROTATING NOZZLE 64159470
NILFISK 101118131 NOZZLE 4-IN-1 ALUMINIUM INDICATION RING
KARCHER 4.765-001.0 47650010 DIRT BLASTER PIPE CLEANING D21/040
41170270 TR 032 TRIPLE NOZZLE
KARCHER 47670230 DIRT BLAST NOZZLES 4.767-023.00
KARCHER 2.883-829.0 POWER NOZZLE 25043
KARCHER 28838050 PNOZZLESPRAYANGL25DE 2.883-805.0
KARCHER 57630170 PIPE CLEANING NOZZLE
KARCHER 57630210 PIPE CLEAN NOZZLE 5.763-021.0