Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
High-pressure washers
Parts and accessories high-pressure washers
Nozzle high-pressure washer
KARCHER 5.763-019.0 16MM PIPE CLEANING NOZZLE
KARCHER 5.763-019.0 16MM PIPE CLEANING NOZZLE
Nozzle high-pressure washer Kärcher
References
kärcher:
57630190
rubix:
80298683
ean:
4002667157352
Technical specifications
Opening
65
mm
See all Specifications
Product details
Technical specifications
Product details : KARCHER 5.763-019.0 16MM PIPE CLEANING NOZZLE
Technical specifications
Attributes
Logistics dimensions (L x W x H)
125
x
90
x
28
mm
Logistic Weight
26
g
Opening
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.33
excl. VAT
/
Each
£
38.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
2.883-927.0 KARCHER NOZZLE
KARCHER 64159460 DRAIN BLASTER HEAD
KARCHER 4.765-001.0 47650010 DIRT BLASTER PIPE CLEANING D21/040
NILFISK 101118131 NOZZLE 4-IN-1 ALUMINIUM INDICATION RING
KARCHER 28838940 POWER NOZZLE 25047 2.883-894.0
9.981-465.0 CREVICE NOZZLE 25MMX120MM DN50
KARCHER ROTATING NOZZLE 64159470
KARCHER 57630170 PIPE CLEANING NOZZLE
KARCHER 57630200 PIPE CLEANING NOZZLE
KARCHER TRIPLE JET NOZZLE 47671540
KARCHER 69074080 6.907-408.0 ALL PURPOSE NOZZLE 360MM
64159440 DRAIN BLASTER NOZZLE
KARCHER 4.117-032.0 41170320 TRIPLE JET NOZZLE 038
KARCHER 47670230 DIRT BLAST NOZZLES 4.767-023.00
KARCHER 64154280 ROTATING PIPE CLEANING NOZZLE