Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
High-pressure washers
Parts and accessories high-pressure washers
Nozzle high-pressure washer
KARCHER 47670230 DIRT BLAST NOZZLES 4.767-023.00
KARCHER 47670230 DIRT BLAST NOZZLES 4.767-023.00
Rotabuse
References
kärcher:
47670230
rubix:
80398566
ean:
4039784000421
Technical specifications
Opening
40
mm
Type
Rotabuse 040
See all Specifications
Product details
Technical specifications
Product details : KARCHER 47670230 DIRT BLAST NOZZLES 4.767-023.00
The rotabuse with rotating pencil jet delivers 10 times more cleaning power. Ceramic nozzle and ring ensure maximum service life. Further reference data: Max. 180 bar, 18 MPa, 60°C.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
200
x
60
x
60
mm
Logistic Weight
476
g
Opening
40
mm
Type
Rotabuse 040
For model
HD 7/18 C Plus *EU-I
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.16
excl. VAT
/
Each
£
109.39
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
KARCHER 28838050 PNOZZLESPRAYANGL25DE 2.883-805.0
KARCHER 28833980 HDS665 REPLACEMENT NOZZLE
TRIPPLE JET NOZZLE
KARCHER 28838940 POWER NOZZLE 25047 2.883-894.0
NILFISK 101118131 NOZZLE 4-IN-1 ALUMINIUM INDICATION RING
KARCHER 6.905-817.0 CREVICE NOZZLE DN40
KARCHER 57630210 PIPE CLEAN NOZZLE 5.763-021.0
KARCHER 4.767-195.0 NOZZLE
KARCHER 2.883-829.0 POWER NOZZLE 25043
KARCHER 47671470 4.767-147.0 TRIPLE JET NOZZLE REPLACEMENT 034
KARCHER 4.763-244.0 WET AND DRY FLOOR TOOL DN 40
64159440 DRAIN BLASTER NOZZLE
KARCHER 4.113-007.0 41130070 SPEZIAL NOZZLE 0005 0-90 DEGREES
KARCHER 57630200 PIPE CLEANING NOZZLE
KARCHER 2.884-281.0 POINT JET NOZZLE