Power Buse
Opening | 47 mm |
---|---|
Type | Power nozzle with 25° projection angle 47 |
Logistics dimensions (L x W x H) | 183x122x16 mm |
---|---|
Logistic Weight | 23 g |
Opening | 47 mm |
Type | Power nozzle with 25° projection angle 47 |
For model | HDS 1000 Be |
Usually arrives within 14 working days