Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
High-pressure washers
Parts and accessories high-pressure washers
Nozzle high-pressure washer
64159440 DRAIN BLASTER NOZZLE
64159440 DRAIN BLASTER NOZZLE
Nozzle high-pressure washer Kärcher
References
kärcher:
64159440
rubix:
80080422
ean:
4039784700062
Technical specifications
Opening
40
mm
See all Specifications
Product details
Technical specifications
Product details : 64159440 DRAIN BLASTER NOZZLE
Technical specifications
Attributes
Logistics dimensions (L x W x H)
50
x
40
x
30
mm
Logistic Weight
45
g
Opening
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
143.02
excl. VAT
/
Each
£
171.62
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
KARCHER 4.113-007.0 41130070 SPEZIAL NOZZLE 0005 0-90 DEGREES
KARCHER 5.763-089.0 120MM DRAIN NOZZLE 57630890
KARCHER 64159460 DRAIN BLASTER HEAD
KARCHER 5.763-019.0 16MM PIPE CLEANING NOZZLE
KARCHER 4.114-040.0 TR035 DIRT BLASTER NOZZLE
KARCHER 69074080 6.907-408.0 ALL PURPOSE NOZZLE 360MM
NILFISK 101118131 NOZZLE 4-IN-1 ALUMINIUM INDICATION RING
9.981-465.0 CREVICE NOZZLE 25MMX120MM DN50
SMC KNA-Q10-180 SWINGING NOZZLE
2.883-927.0 KARCHER NOZZLE
KARCHER 6.905-817.0 CREVICE NOZZLE DN40
KARCHER ROTATING NOZZLE 64159470
KARCHER 4.767-195.0 NOZZLE
41170270 TR 032 TRIPLE NOZZLE
KARCHER 2.883-829.0 POWER NOZZLE 25043