KARCHER 64154280 ROTATING PIPE CLEANING NOZZLE
Rotating pipe cleaning nozzle for KARCHER HP cleaners
See technical informationReferences
Kärcher:02403209
Rubix:80373070
Manufacturer :02403209
EAN:4002667218060



Product details : KARCHER 64154280 ROTATING PIPE CLEANING NOZZLE
4-spray rotating nozzle for pipe cleaning 050 diam 16 mm, with R 1/8" connection for mounting on pipe-cleaning hose.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x90x28 mm |
|---|---|
| Logistic Weight | 40 g |
| Opening | 50 mm |
| Type | rotating channel nozzle 050 ø16 |
| For model | hds 5/11 u plus *eu |
Show UNSPSC/ECL@SS
£ 276.99 excl. VAT
/ Each
£ 332.39 incl. VAT
- Usually arrives within 14 working days
