Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
High-pressure washers
Parts and accessories high-pressure washers
Nozzle high-pressure washer
KARCHER 57630210 PIPE CLEAN NOZZLE 5.763-021.0
KARCHER 57630210 PIPE CLEAN NOZZLE 5.763-021.0
Nozzle high-pressure washer Kärcher
References
kärcher:
57630210
rubix:
167A2712
ean:
4002667157376
Technical specifications
Opening
70
mm
See all Specifications
Product details
Technical specifications
Product details : KARCHER 57630210 PIPE CLEAN NOZZLE 5.763-021.0
Technical specifications
Attributes
Logistics dimensions (L x W x H)
125
x
90
x
28
mm
Logistic Weight
111
g
Opening
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.93
excl. VAT
/
Each
£
41.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KARCHER 69074080 6.907-408.0 ALL PURPOSE NOZZLE 360MM
KARCHER 4.117-029.0 TRIPLE JET NOZZLE TR 034
64159440 DRAIN BLASTER NOZZLE
KARCHER 47671470 4.767-147.0 TRIPLE JET NOZZLE REPLACEMENT 034
SMC KNA-Q10-180 SWINGING NOZZLE
KARCHER 4.113-007.0 41130070 SPEZIAL NOZZLE 0005 0-90 DEGREES
KARCHER ROTATING NOZZLE 64159470
KARCHER 4.763-252.0 DIRT BLASTER CLEANING NOZZLE
NILFISK 101118131 NOZZLE 4-IN-1 ALUMINIUM INDICATION RING
KARCHER 5.763-019.0 16MM PIPE CLEANING NOZZLE
KARCHER TRIPLE JET NOZZLE 47671540
KARCHER 2.883-829.0 POWER NOZZLE 25043
KARCHER 57630200 PIPE CLEANING NOZZLE
KARCHER 57630170 PIPE CLEANING NOZZLE
KARCHER 4.114-040.0 TR035 DIRT BLASTER NOZZLE