Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
High-pressure washers
Parts and accessories high-pressure washers
Nozzle high-pressure washer
KARCHER 2.883-829.0 POWER NOZZLE 25043
KARCHER 2.883-829.0 POWER NOZZLE 25043
Power Buse
References
kärcher:
28838290
rubix:
240A5537
ean:
4002667332438
Technical specifications
Opening
43
mm
See all Specifications
Product details
Technical specifications
Product details : KARCHER 2.883-829.0 POWER NOZZLE 25043
The flat-jet nozzle with 25° spray angle offers high surface efficiency and removes stubborn dirt in a flash.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
190
x
120
x
12
mm
Logistic Weight
25
g
Opening
43
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.84
excl. VAT
/
Each
£
26.21
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
KARCHER 2.884-281.0 POINT JET NOZZLE
KARCHER 47670230 DIRT BLAST NOZZLES 4.767-023.00
KARCHER 4.113-007.0 41130070 SPEZIAL NOZZLE 0005 0-90 DEGREES
KARCHER 5.763-089.0 120MM DRAIN NOZZLE 57630890
KARCHER 57630210 PIPE CLEAN NOZZLE 5.763-021.0
KARCHER 4.767-149.0 47671490 TRIPLE JET NOZZLE
KARCHER 28838050 PNOZZLESPRAYANGL25DE 2.883-805.0
KARCHER 28833980 HDS665 REPLACEMENT NOZZLE
KARCHER 28838310 2.883-831.0 POWER NOZZLE 25042
KARCHER 4.763-252.0 DIRT BLASTER CLEANING NOZZLE
KARCHER 26404820 2.640-482.0 NOZZLE PACK
KARCHER 47670220 DIRT BLASTER NOZZLE 4.767-022.0
KARCHER 4.767-195.0 NOZZLE
KARCHER 57630200 PIPE CLEANING NOZZLE
9.981-465.0 CREVICE NOZZLE 25MMX120MM DN50