Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
High-pressure washers
Parts and accessories high-pressure washers
Nozzle high-pressure washer
SMC KNA-Q10-180 SWINGING NOZZLE
SMC KNA-Q10-180 SWINGING NOZZLE
OSHA Standard Compliant Nozzle for One-touch Fitting
References
smc:
KNA-Q10-180
rubix:
257A9108
manufacturer :
02579102
Technical specifications
Opening
10
mm
Type
Resin
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC KNA-Q10-180 SWINGING NOZZLE
Blow efficiently. Blow safely.
Guarantee the safety of operators
– Compliant with OSHA Standard 1910.242(B)
Reduce costs and carbon emissions
– 42 % less air consumption than comb nozzles
Adjust it to your application
– Resin and SUS options and one-touch connection for customised layout
Improve working conditions
– Reduced noise with maximum 76 dB(A).
Strengths
The structure prevents closing of the discharge port
Reduced air consumption
One-touch connection.
Technical specifications
Attributes
Opening
10
mm
Type
Resin
For model
KQ2, KS/KX, KC, KB, KG, KP, KQB2, KQG2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.65
excl. VAT
/
Each
£
13.98
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
KARCHER 4.767-195.0 NOZZLE
KARCHER 6.905-817.0 CREVICE NOZZLE DN40
KARCHER TRIPLE JET NOZZLE 47671540
KARCHER ROTATING NOZZLE 64159470
KARCHER 47671470 4.767-147.0 TRIPLE JET NOZZLE REPLACEMENT 034
KARCHER 2.883-829.0 POWER NOZZLE 25043
KARCHER 57630200 PIPE CLEANING NOZZLE
KARCHER 5.763-089.0 120MM DRAIN NOZZLE 57630890
KARCHER 2.884-281.0 POINT JET NOZZLE
41170270 TR 032 TRIPLE NOZZLE
2.883-927.0 KARCHER NOZZLE
KARCHER 47670230 DIRT BLAST NOZZLES 4.767-023.00
KARCHER 4.117-029.0 TRIPLE JET NOZZLE TR 034
KARCHER 47670220 DIRT BLASTER NOZZLE 4.767-022.0
KARCHER 69074080 6.907-408.0 ALL PURPOSE NOZZLE 360MM