References
Bosch:2608000565
Rubix:244A2034
EAN:3165140713634

Product details : BOSCH 2608000565 DUST EXTRACTOR HOSE WITH BAYONET LOCK
Strengths
•Features a bayonet lock
Comes with a power tool adapter
Comes with a power tool adapter
Technical specifications
Attributes
| Logistic Weight | 1250 g |
|---|---|
| Packaged dimensions (D x W x H) | 465x460x115 mm |
| Package weight | 1220 g |
| Length | 5 m |
| Type | dust extractor hose |
Show UNSPSC/ECL@SS
£ 136.04 excl. VAT
/ Each
£ 163.25 incl. VAT
- Usually arrives within 14 working days
