Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 101151238 PFIT 12MM-R3/8STR STEM ADAPTER
NORGREN 101151238 PFIT 12MM-R3/8STR STEM ADAPTER
Pneumatic plug-in fitting Norgren
References
norgren:
101151238
rubix:
118A6267
Technical specifications
Material
Nickel Plated Brass
Product details
Technical specifications
Product details : NORGREN 101151238 PFIT 12MM-R3/8STR STEM ADAPTER
Straight screw-in plug connection 12 - R3/8 Pneufit
Technical specifications
Attributes
Material
Nickel Plated Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.29
excl. VAT
/
Each
£
9.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC KQG2H07-N01S ONE-TOUCH FITTING SUS 316
NORGREN C0L510638 6-3/8 FLOW CONTROL (IN) G THRD
SMC KQG2U08-00 STAINLESS STEEL ONE-TOUCH FITTING
SMC KPGL06-02 ONE TOUCH CLEAN FITTING
NORGREN C01881048 PFITC 10MM-R1/2 SWIVEL Y ADPT
SMC MS-5HLH-4 FITTING
SMC KQ2U04-01NS NICKEL BRASS FITTING 1/8 THREAD 4 TUBE
SMC KQ2F06-01A1 ONE-TOUCH FITTING
NORGREN 100231004 PFIT 10-4MM STEM REDUCER
NORGREN C01880818 PFITC 8MM-R1/8 SWIVEL Y ADPT
SMC KQ2VD10-02AS BRASS FITTING 1/4 MALE THREAD I 10 TUBE
NORGREN C01681038 PFITC 10MM-R3/8 SWIVEL S-TEE
FESTO 133063 PUSH-IN L-FITTING
SMC KRH12-00W2 FLAME RESISTANT ONE-TOUCH FITTING
AVENTICS 1823391613