SMC KRH12-00W2 FLAME RESISTANT ONE-TOUCH FITTING
Straight Union
See technical informationSee documentsReferences
SMC:KRH12-00W2
Rubix:116A4693

Technical specifications
| Material | c3604bd, pbt (body);c3604bd (stud);stainless steel sus304 (chuck);c3604bd, pbt (guide);polyacetal (pom) (collet);pbt (release button);nbr (seal) |
|---|---|
| Connection 1 | 12 |
Documents
Product details : SMC KRH12-00W2 FLAME RESISTANT ONE-TOUCH FITTING
Flame resistant, one-touch fitting series KR can be used for a wide range of pressures from a low vacuum up to a pressure of 145 PSI. The use of a special profile ensures positive sealing and reduced resistance when the tube is being inserted. KR fittings are effective when piping in a confined space. The body and threaded portion can turn.
Strengths
•Effective when piping is in a confined space
Release collar allows easy removal of tubing without damaging the tube
Ideal for areas where weld splatter is generated
Flame resistant material
Maximum operating pressure of 1.0MPa
Release collar allows easy removal of tubing without damaging the tube
Ideal for areas where weld splatter is generated
Flame resistant material
Maximum operating pressure of 1.0MPa
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Material | c3604bd, pbt (body);c3604bd (stud);stainless steel sus304 (chuck);c3604bd, pbt (guide);polyacetal (pom) (collet);pbt (release button);nbr (seal) |
| Connection 1 | 12 |
| Connection 2 | 12 |
| Tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 8.17 excl. VAT
/ Each
£ 9.80 incl. VAT
- Delivery usually within ( 19 ) days