SMC KQ2U04-01NS NICKEL BRASS FITTING 1/8 THREAD 4 TUBE
Y Branch Fitting
See technical informationSee documentsReferences
SMC:KQ2U04-01NS
Rubix:393A7012
Manufacturer :00984497

Technical specifications
| Material | n (brass + electroless nickel plating) |
|---|---|
| Connection 1 | 4 |
Documents
Product details : SMC KQ2U04-01NS NICKEL BRASS FITTING 1/8 THREAD 4 TUBE
Plug-in Coupling White Color - Y-Stub
KQ2U, One-touch Fitting White Color - Branch “Y”
Strengths
Suitable for nylon and urethane hoses
Applicable for both vacuum and overpressure applications
Disconnect collar allows easy removal of hose without damaging the hose
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and overpressure applications
Disconnect collar allows easy removal of hose without damaging the hose
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Material | n (brass + electroless nickel plating) |
| Connection 1 | 4 |
Show UNSPSC/ECL@SS
£ 5.32 excl. VAT
/ Each
£ 6.38 incl. VAT
- Usually arrives within 14 working days