References
SMC:KQG2H07-N01S
Rubix:210A3210
Manufacturer :KQG2H07-N01S
EAN:3618036031188

Technical specifications
| Material | stainless steel 316 (release button);special fkm (seal) |
|---|---|
| Connection 1 | 1/8 |
Documents
Product details : SMC KQG2H07-N01S ONE-TOUCH FITTING SUS 316
Series KQG2 is a one-touch fitting made of all stainless steel SUS316, except seal parts. The series is suitable for use with steam and is grease-free. Applicable tubing includes FEP, PFA, nylon, soft nylon, polyurethane and polyolefin. The KQG2 series is available in both metric and inch sizes. The KQG2 is more compact and lightweight, and offers more configuration variations and tube sizes than the KQG series
Strengths
•Stainless steel 316 one-touch fittings, inch size
Seal parts: FKM
Can be used with steam
Grease-free
Applicable tubing material includes FEP, PFA, nylon, soft nylon, polyurethane, polyolefin
Seal parts: FKM
Can be used with steam
Grease-free
Applicable tubing material includes FEP, PFA, nylon, soft nylon, polyurethane, polyolefin
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Material | stainless steel 316 (release button);special fkm (seal) |
| Connection 1 | 1/8 |
Show UNSPSC/ECL@SS
£ 10.93 excl. VAT
/ Each
£ 13.12 incl. VAT
- Delivery usually within ( 4 ) days