SMC MS-5HLH-4 FITTING


MS series miniature connector

References
smc:MS-5HLH-4
rubix:122A8489
brand logo
brand logo
Technical specifications
Material316 Stainless Steel
See all Specifications

Product details : SMC MS-5HLH-4 FITTING


Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Stainless steel material (SUS316)
•Simple connection/disconnection
•Compact size for tight piping areas
•Accepts many styles of plastic tubing

Model: MS-5HLH-4 (Hose Elbow - Tube Size (Ø4XØ2.5))

Technical specifications


Attributes
Logistics dimensions (L x W x H)7x16x15 mm
Logistic Weight4 g
Material316 Stainless Steel
ProfileMS-5
Connection 26,5
Show UNSPSC/ECL@SS
£ 12.61 excl. VAT
/ Each
£ 15.13 incl. VAT
  • Delivery usually within ( 4 ) days