Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 101671438 PFIT 14MM-R3/8 SWIVEL TEE ADPT
NORGREN 101671438 PFIT 14MM-R3/8 SWIVEL TEE ADPT
Pneumatic plug-in fitting Norgren
References
norgren:
101671438
rubix:
118A9072
Technical specifications
Material
Nickel Plated Brass
Product details
Technical specifications
Product details : NORGREN 101671438 PFIT 14MM-R3/8 SWIVEL TEE ADPT
Rotating T-Screw-In Connection 14 - R3/8 Pneufit
Technical specifications
Attributes
Material
Nickel Plated Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.27
excl. VAT
/
Each
£
31.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORGREN 102470428 PFIT 4MM-G1/4 90 DEGREE ADPT
SMC KQ2VF06-M5A ONE-TOUCH FITTING
SMC KQ2L10-G02A ONE-TOUCH FITTING
SMC KQ2N16-99 NIPPLE I 16 TUBE
SMC KQ2H08-02AP BRASS FITTING R RC 1/4 MALE THREAD 8 TUBE
SMC KSL08-03S FITTING
NORGREN 101150618 PFIT 6MM-R1/8 STR STEM ADAPTER
NORGREN C00231210 PFITC 12-10MM STEM REDUCER
NORGREN 150400038 FITTING R3/8 ELBOW CONNECTOR
FESTO 164205 PUSH-IN T-FITTING CRQST-1/4-10
NORGREN 430601000 10MM TEE CONN
FESTO 130797 PUSH-IN T-FITTING QST-1/4-8-50
SMC KGH04-01S FITTING
SMC KQ2H11-00A-X35 ONE-TOUCH FITTING
CAMOZZI 6540-5 EQUAL TEE