SMC KQ2H08-02AP BRASS FITTING R RC 1/4 MALE THREAD 8 TUBE
KQ2 series push-in fitting
See technical informationSee documentsReferences
SMC:KQ2H08-02AP
Rubix:392A8852
Manufacturer :KQ2H08-02AP
EAN:3618036063370

Technical specifications
| Material | c3604, pbt, pp, 303 stainless steel (body);c3604 (thread portion), 303 stainless steel (thread portion) (stud);304 stainless steel (chuck, guide);pom (release button);nbr (seal, o-ring);304 stainless steel, nbr (gasket) |
|---|---|
| Connection 1 | 8 mm |
Documents
Product details : SMC KQ2H08-02AP BRASS FITTING R RC 1/4 MALE THREAD 8 TUBE
SMC launches a new range of improved couplings: the KQ2 series. With more than 50 bodies, the new KQ2 series offers highly flexible solutions. It now includes the KJ series of miniature couplings. The insertion and sealing of a tube now requires up to 30% less force and offers 20% less resistance for the removal, allowing a quicker and easier coupling. The new KQ2 series is also characterized by its reduced dimensions-shorter width and height up to 23% - thus allowing to obtain 57% lighter couplings than the previous models. Two brass or brass & nickel threading materials and two types of joints are available for repeated connections and non-contamination of the seal. In addition, the KQ2 series offers several types of M, R, NPT, UNF and Uni threads, as well as a full range of diameters from Ø2 mm for low-speed applications and up to Ø16 mm for high-speed applications.
kq2 series push-in fitting
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Material | c3604, pbt, pp, 303 stainless steel (body);c3604 (thread portion), 303 stainless steel (thread portion) (stud);304 stainless steel (chuck, guide);pom (release button);nbr (seal, o-ring);304 stainless steel, nbr (gasket) |
| Connection 1 | 8 mm |
| Profile | g |
| Connection 2 | 1/4 in |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.46 excl. VAT
/ Each
£ 2.95 incl. VAT
- Usually arrives within 14 working days