NORGREN B72G-2GK-SD1-RMN FILTER REGULATOR

Filter regulator, 5my, 0.3-10bar, G1/4

See technical information
References
IMI Norgren:B72G-2GK-SD1-RMN
Rubix:114A3016
Manufacturer :B72G-2GK-SD1-RMN
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
Filter fineness5 µm
See all Specifications

Product details : NORGREN B72G-2GK-SD1-RMN FILTER REGULATOR


Filter regulator 5 My 0.3-10 G1/4
FILTER REGULATOR 5 MY 0.3-10 G1/4

Technical specifications


Attributes
Threading diameter (inch)1/4 ''
Filter fineness5 µm
Typefilterregler (excelon)
Materialzinc (housing & metal bowl); acetal (cover); pp/tpv (valve); transparent pa (liquid level indicator); sintered pp (filter element); cr & nbr (elastomers)
Volume flow rate2280 l/min
Min. service pressure 0.3 bar
Max. service pressure10 bar
Max. temperature65 °C
Connectiong1/4 (iso-g, parallel)
Show UNSPSC/ECL@SS
£ 279.65 excl. VAT
/ Each
£ 335.58 incl. VAT
  • Usually arrives within 14 working days