Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 101880618 PFIT 6MM-R1/8 PARALLEL Y ADPT
NORGREN 101880618 PFIT 6MM-R1/8 PARALLEL Y ADPT
Pneumatic plug-in fitting Norgren
References
norgren:
101880618
rubix:
119A0588
Technical specifications
Material
Glass Reinforced Thermoplastic
Product details
Technical specifications
Product details : NORGREN 101880618 PFIT 6MM-R1/8 PARALLEL Y ADPT
Y-Screw-In Fitting Connector 6 - R1/8 Pneufit
Technical specifications
Attributes
Material
Glass Reinforced Thermoplastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.69
excl. VAT
/
Each
£
17.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC KQG2L06-02S STAINLESS STEEL ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3120-12-00
SMC KQ2U04-02AS-X35 ONE-TOUCH FITTING
SMC KRH10-00 FITTING
FESTO 153116 PUSH-IN T-FITTING QST-1/2-16
NORGREN C012A0628 PFITC 6MM-R1/4 STR ADPT I-HEX
NORGREN 160290028 FITT G1/4 BULKHEAD CONNECTOR
NORGREN C0SA00418 4-1/8FLOW CONTROL (IN) R THREAD
LEGRIS 3-4 MM CONNECTOR 3106 03 04
NORGREN 100291000 PFIT 10MM BULKHEAD CONNECTOR
SMC KQB2T08-03S ONE-TOUCH FITTING
SMC KQ2L09-99A MALE FITTING 5/16 TUBE
FESTO 153119 PUSH-IN T-FITTING QSTL-1/4-6
SMC LQ3-4P13-1 HIGH PURITY FLUOROPOLYMER FITTING
LEGRIS LF3000 FITTING 3106 06 10