References
Festo:QST-1/2-16
Rubix:117A8764
Manufacturer :153116
EAN:4052568032098

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/2 |
Documents
Product details : FESTO 153116 PUSH-IN T-FITTING QST-1/2-16
Push-in T-fitting QST-1/2-16 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=10,8 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x68x32 mm |
|---|---|
| Logistic Weight | 94,3 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/2 |
| Profile | standard |
| Connection 2 | 16 |
Show UNSPSC/ECL@SS
£ 11.99 excl. VAT
/ Each
£ 14.39 incl. VAT
- Delivery usually within ( 2 ) days