SMC KPGH06-M5 ONE TOUCH CLEAN FITTING
KPGH Clean One-touch Male Connector
See technical informationSee documentsReferences
SMC:KPGH06-M5
Rubix:2603854
Manufacturer :KPGH06-M5
EAN:3618036072587

Technical specifications
| Material | polypropylene plastic; stainless steel (sus304); brass (chemically nickel-plated); nbr |
|---|---|
| Connection 1 | gewindeanschluss m5 x 0,8 |
Documents
Product details : SMC KPGH06-M5 ONE TOUCH CLEAN FITTING
The KP series are one-touch fittings for blow-off systems in cleanrooms and drive air systems. The KP series is completely oil-free and the parts in contact with fluids are non-metallic. The parts are cleaned, assembled and double-packed in a cleanroom. Resin parts for the one-touch series KPQ/KPG (for drive system air lines) are polypropylene.
•Clean One-touch fittings
•For drive system air piping
•M5 size standardized
•Resin parts are polypropylene
•KPQ: Brass (electroless nickel plated)
•KPG: Stainless Steel (SUS304)
Specifications: G [Stainless Steel (SUS304)]
Applicable Tubing O.D.: ø6
Connection: M5 x 0.8
•For drive system air piping
•M5 size standardized
•Resin parts are polypropylene
•KPQ: Brass (electroless nickel plated)
•KPG: Stainless Steel (SUS304)
Specifications: G [Stainless Steel (SUS304)]
Applicable Tubing O.D.: ø6
Connection: M5 x 0.8
Strengths
-Clean One-touch fittings
For air lines of drive systems
For air lines of drive systems
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Material | polypropylene plastic; stainless steel (sus304); brass (chemically nickel-plated); nbr |
| Connection 1 | gewindeanschluss m5 x 0,8 |
| Profile | straight plug connector |
| Connection 2 | schlauchanschluss schlauch-außen-ø 6 mm |
| Type | cleanroom plug connector (m5 version) |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 15.80 excl. VAT
/ Each
£ 18.96 incl. VAT
- Delivery usually within ( 4 ) days