Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 432261228 12MM X 1/4 STR ADAPT FEM
NORGREN 432261228 12MM X 1/4 STR ADAPT FEM
Pneumatic plug-in fitting Norgren
References
norgren:
432261228
rubix:
113A7706
Technical specifications
Material
Nickel Plated Brass
Product details
Technical specifications
Product details : NORGREN 432261228 12MM X 1/4 STR ADAPT FEM
Straight screw-on connector 12-G1/4 ring
Technical specifications
Attributes
Material
Nickel Plated Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.46
excl. VAT
/
Each
£
8.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC KQ2LF06-01A BRASS FITTING 1/8 FEMALE THREAD I 6 TUBE
MECALINE 853249 LONG MALE 90 ELBOW 6- G1/4IN
FESTO 2024 BARBED HOSE FITTING C-3/8-P-6
LEGRIS LF3000 FITTING 3142 06 08
SMC KQ2H12-03GS STAINLESS STEEL FITTINGS
SMC KQ2LF12-04A-X35 ONE-TOUCH FITTING
SMC LQ3-6P25-1 HIGH PURITY FLUOROPOLYMER FITTING
SMC KQ2L08-G02A ONE-TOUCH FITTING
SMC KGF12-04 FITTING
NORGREN C01880428 PFITC 4MM-R1/4 SWIVEL Y ADPT
SMC KQ2L06-G02-X2 ONE-TOUCH FITTING
FESTO 558838 MULTIPLE DISTRIBUTOR
SMC KQ2V06-U02A-X35 ONE-TOUCH FITTING
NORGREN 101150818 PFIT 8MM-R1/8 STR STEM ADAPTER
SMC KQ2L08-03A ONE-TOUCH FITTING