NORGREN V62C513A-A313J 5/2 SOL/AIR SPRING VALVE
Directional pneumatic control valve IMI Norgren
See technical informationReferences
IMI Norgren:V62C513A-A313J
Rubix:132A0381

Product details : NORGREN V62C513A-A313J 5/2 SOL/AIR SPRING VALVE
5/2-way valve Mono G3/8 24 V DC
Technical specifications
Attributes
| Type | norgren v62c513a-a313j 5/2 sol/air spring valve |
|---|---|
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 2600 l/min |
| Pressure range | 2 ... 10 bar |
| Port size | 3/8 |
| Min. service pressure | 2 bar |
Show UNSPSC/ECL@SS
£ 145.10 excl. VAT
/ Each
£ 174.12 incl. VAT
- Usually arrives within 14 working days
