Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C02260405 PFITC 4MM-M5 FEMALE ADPT
NORGREN C02260405 PFITC 4MM-M5 FEMALE ADPT
Pneumatic plug-in fitting Norgren
References
norgren:
C02260405
rubix:
118A7484
Technical specifications
Material
Plastic (PBT)
Product details
Technical specifications
Product details : NORGREN C02260405 PFITC 4MM-M5 FEMALE ADPT
Straight screw-on fitting 4-M5 Pneufit C
Technical specifications
Attributes
Material
Plastic (PBT)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.34
excl. VAT
/
Each
£
5.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 130693 PUSH-IN CONNECTOR QS-10-8-50
FESTO 194587 PUSH-IN L-CONNECTOR CQL-28
SMC KCT10-00 FITTING
SMC KQ2U08-02NS ONE-TOUCH FITTING
MECALINE 859930 FEMALE BANJO FITTING MM 6-1/2
NORGREN 432250828 8MM X 1/4 STR MALE ADAPT
NORGREN C00290400 PFITC 4MM BULKHEAD UNION
SMC LQ1P3A HIGH PURITY FLUOROPOLYMER FITTING
CAMOZZI PUSH ON-FEM STUD-8/6 TUBE-1/4 THREAD 1463 8/6-1/4
NORGREN C02251018 PFITC 10MM-G1/8 STRAIGHT ADPT
SMC KQ2S06-M5N1 ONE-TOUCH FITTING
FESTO 153285 PUSH-IN X CONNECTOR QSX-8
SMC 10-KGL08-02 FITTING
MECALINE 85984-1 SINGLE BANJO FITTING 3 HEADS MM 12-G1/2IN
NORGREN 101680838 PFIT 8MM-R3/8 SWI S-TEE ADPT