References
Festo:CQL-28
Rubix:124A7244
Manufacturer :194587
EAN:4052568044510

Technical specifications
| Material | pom (body, extractor ring); high-alloy stainless steel (tube retaining segment) |
|---|---|
| Connection 1 | for tube od 28 mm |
Documents
Product details : FESTO 194587 PUSH-IN L-CONNECTOR CQL-28
Push-in L-connector CQL-28 For high flow rates. Nominal size=24,9 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar
Technical specifications
Attributes
| Logistic Weight | 120,19 g |
|---|---|
| Material | pom (body, extractor ring); high-alloy stainless steel (tube retaining segment) |
| Connection 1 | for tube od 28 mm |
| Profile | l-bend push-in connector |
| Connection 2 | for tube od 28 mm |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 27.50 excl. VAT
/ Each
£ 33.00 incl. VAT
- Delivery usually within ( 6 ) days