FESTO 130803 PUSH-IN T-CONNECTOR QST-6-100
Qst Push-In T-Connector
See technical informationSee documentsReferences
Festo:QST-6-100
Rubix:118A0255
Manufacturer :130803
EAN:4052568025243

Documents
Product details : FESTO 130803 PUSH-IN T-CONNECTOR QST-6-100
Push-in T connector QST-6-100 Size=Standard, Nominal size=4 mm, Assembly Position=Any, Container size=100, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 175x130x125 mm |
|---|---|
| Logistic Weight | 11,36 g |
| Material | pbt |
| Connection 1 | 6 mm |
| Profile | qst |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 314.00 excl. VAT
/ 100 pieces
£ 376.80 incl. VAT
- In stock: Next day delivery