References
Festo:NPQH-D-S14-Q10-P10
Rubix:391A4573
Manufacturer :578315
EAN:4052568060183

Technical specifications
| Material | brass, chemically nickel-plated (body); fpm (seal) |
|---|---|
| Connection 1 | plug-in sleeve ø 14 mm |
Documents
Product details : FESTO 578315 CONNECTOR
Plug connector NPQH-D-S14-Q10-P10 Size=Standard, Nominal size=9 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 29,7 g |
|---|---|
| Material | brass, chemically nickel-plated (body); fpm (seal) |
| Connection 1 | plug-in sleeve ø 14 mm |
| Profile | straight |
| Connection 2 | for 10 mm o.d. tube |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 7.64 excl. VAT
/ Each
£ 9.17 incl. VAT
- Delivery usually within ( 2 ) days